This product requires certification to purchase.

20 in. Stainless Steel High Performance Gear Operated Lug Butterfly Valve

FNW®

HPA Series 20 in. Stainless Steel High Performance Gear Operated Lug Butterfly Valve

  • Fast #
  • Part #FNWHPA1LSTG20
  • Item #7239426
  • Manufacturer Part #FNWHPA1LSTG20
4 out of 5 Customer Rating
Brand image
FNW®

HPA Series 20 in. Stainless Steel High Performance Gear Operated Lug Butterfly Valve

  • Fast #
  • Part #FNWHPA1LSTG20
  • Item #7239426
  • Manufacturer Part #FNWHPA1LSTG20
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 11
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • High performance butterfly valve
  • Bi-directional bubble-tight shutoff
  • Double off-set configuration with conical angled disc
  • Low maintenance
  • Manufactured in ISO 9001 facility
  • Requires Certification
Dimensions & Measurements
Pressure Class
150#
Valve Size
20 in
Characteristics & Features
Collection
HPA Series
Valve Body Material
Stainless Steel
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator
Valve Type
Butterfly Valve
Warranty & Product Information
API
API 598, API 609
ASME
ASME B16.34, ASME B16.5
ASTM
ASTM A351 CF8M
ISO
ISO 5211, ISO 9001
MSS
MSS SP-67
UPC
781889318577