This product requires certification to purchase.

NAMUR Solenoid Valve 120V AC

FNW®

NAMUR Solenoid Valve 120V AC

  • Fast #
  • Part #FNW5214XN01M1A
  • Item #12052398
  • Manufacturer Part #D20-165-AAY1-X
3.5 out of 5 Customer Rating
Brand image
FNW®

NAMUR Solenoid Valve 120V AC

  • Fast #
  • Part #FNW5214XN01M1A
  • Item #12052398
  • Manufacturer Part #D20-165-AAY1-X
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact Design - Balanced spool construction, compact size, low profile and high performance
  • Direct NAMUR Mount
  • Convertible from 5/2 to 3/2
  • Solenoid Pilot uses full air line pressure to shift the valve
  • Explosion-Proof Coil - CSA / FM
  • Manual Override - Allows the solenoid valve to be used manually in case of electrical failure, or for quick cycle testing
  • Requires Certification

Documents

Dimensions & Measurements
Valve Size
1/4 in
Characteristics & Features
Manual Override
Yes
Media
Air
Mount Type
NAMUR
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Aluminum
Valve Type
Directional Control Valve
Electrical & Operational Information
Pressure - High
150
Volts
120VAC
Watts
6.5 W
Warranty & Product Information
FM Approved
Yes
Type
FNW5214XN01M1A
UPC
199242063857