This product requires certification to purchase.

Seat 2 in. EPDM Valve Repair Part

FNW®

Seat 2 in. EPDM Valve Repair Part

  • Fast #
  • Part #FNWE731K
  • Item #1846669
  • Manufacturer Part #E731
4.7 out of 5 Customer Rating
Brand image
FNW®

Seat 2 in. EPDM Valve Repair Part

  • Fast #
  • Part #FNWE731K
  • Item #1846669
  • Manufacturer Part #E731
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cartridge style seat permits easy change without special tools
  • Requires Certification
Dimensions & Measurements
Valve Size
2 in
Characteristics & Features
Brand Model Compatibility
731
Material
Rubber
Material Type
EPDM
Warranty & Product Information
Application
Residential
ASTM
ASTM A-126, ASTM A-351
ISO
ISO 5211
MSS
MSS SP-61
Product Type
Seat
UPC
781889257173