This product requires certification to purchase.

2-1/8 in. Insulation Riser Clamp for 1 in. Wall Thickness

FNW®

Figure 7894 2-1/8 in. Insulation Riser Clamp for 1 in. Wall Thickness

  • Fast #
  • Part #FNW7894G0212
  • Item #7309922
  • Manufacturer Part #R212100
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7894 2-1/8 in. Insulation Riser Clamp for 1 in. Wall Thickness

  • Fast #
  • Part #FNW7894G0212
  • Item #7309922
  • Manufacturer Part #R212100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2-1/8 in
Thickness
1 in
Characteristics & Features
Coating
Insulated
Collection
Figure 7894
Warranty & Product Information
FM Approved
No
UL Listed
No
UPC
781889324899