This product requires certification to purchase.

1/2 x 3/4 in. Meter x Flared Brass Single Angle Check Valve

Ford Meter Box

1/2 x 3/4 in. Meter x Flared Brass Single Angle Check Valve

  • Fast #
  • Part #FHA92313DNL
  • Item #4623174
  • Manufacturer Part #HA92-313D-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

1/2 x 3/4 in. Meter x Flared Brass Single Angle Check Valve

  • Fast #
  • Part #FHA92313DNL
  • Item #4623174
  • Manufacturer Part #HA92-313D-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA Standard C800 (ASTM B584, UNS C89833)
  • The product has the letters "NL" cast into the main body for lead-free identification
  • Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584), UNS C83600, 85-5-5-5)
  • In-line accessible for quick inspection and replacement of internal working parts without removing the valve from the service line. Replacement kits are available
  • 175 psi maximum working water pressure
  • 180°F maximum constant temperature
  • EPDM Rubber yoke nose gasket sold separately
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Yoke
End Connection 2
Flare Sweat
End Connections
Meter Yoke x Flare Sweat
Valve Size
5/8 in x 3/4 in
Weight
1.6 lb
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Valve Type
Angle Check Valve
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
UL Listed
Yes