This product requires certification to purchase.

1/2 x 3/4 in. Pack Joint x Meter Yoke Valve

Ford Meter Box

1/2 x 3/4 in. Pack Joint x Meter Yoke Valve

  • Fast #
  • Part #FGA94313NL
  • Item #4567803
  • Manufacturer Part #GA94-313-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

1/2 x 3/4 in. Pack Joint x Meter Yoke Valve

  • Fast #
  • Part #FGA94313NL
  • Item #4567803
  • Manufacturer Part #GA94-313-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Yoke
End Connection 2
Pack Joint
End Connections
Yoke x Pack Joint
Inlet Service Size
3/4 in
Valve Size
3/4 in
Characteristics & Features
Material
Brass
OutletMeter Size
5/8 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes