This product requires certification to purchase.

1-1/2 in. CC Taper Threaded x MIP Ball Corporation Stop

Ford Meter Box

1-1/2 in. CC Taper Threaded x MIP Ball Corporation Stop

  • Fast #
  • Part #FFB8006NL
  • Item #3967550
  • Manufacturer Part #FB800-6-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. CC Taper Threaded x MIP Ball Corporation Stop

  • Fast #
  • Part #FFB8006NL
  • Item #3967550
  • Manufacturer Part #FB800-6-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Solid one piece tee-head and stem
  • Dual EPDM O-rings in the stem
  • Molded EPDM rubber seat with reinforcing ring support the ball
  • Fluorocarbon-coated brass ball
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
MPT
End Connections
CC x MPT
Inlet Service Size
1-1/2 in
Length
6-13/32 in
Pressure - Maximum
300 psi
Valve Size
1-1/2 in
Characteristics & Features
Material
Brass
OutletMeter Size
2 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes