This product requires certification to purchase.

1-1/2 in. Flanged x MIP Brass Meter Coupling

Ford Meter Box

1-1/2 in. Flanged x MIP Brass Meter Coupling

  • Fast #
  • Part #FCF38662NL
  • Item #3756021
  • Manufacturer Part #CF38-66-2-NL
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. Flanged x MIP Brass Meter Coupling

  • Fast #
  • Part #FCF38662NL
  • Item #3756021
  • Manufacturer Part #CF38-66-2-NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter Flanged
End Connection 2
MPT
End Connections
Meter Flanged x MPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes