This product requires certification to purchase.

1-1/2 in. Grip Joint Brass 90 Degree Elbow Coupling

Ford Meter Box

1-1/2 in. Grip Joint Brass 90 Degree Elbow Coupling

  • Fast #
  • Part #FL4466GNL
  • Item #4329556
  • Manufacturer Part #L44-66-G-NL
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. Grip Joint Brass 90 Degree Elbow Coupling

  • Fast #
  • Part #FL4466GNL
  • Item #4329556
  • Manufacturer Part #L44-66-G-NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Grip Joint
End Connection 2
Grip Joint
End Connections
Grip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Straight, 90°, Elbow, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes