This product requires certification to purchase.

1-1/2 x 1 x 1 in. Pack Joint Brass Reducing Branch Wye

Ford Meter Box

1-1/2 x 1 x 1 in. Pack Joint Brass Reducing Branch Wye

  • Fast #
  • Part #FY44264NL
  • Item #4409186
  • Manufacturer Part #Y44-264-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 x 1 x 1 in. Pack Joint Brass Reducing Branch Wye

  • Fast #
  • Part #FY44264NL
  • Item #4409186
  • Manufacturer Part #Y44-264-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Lead-Free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connection 3
Pack Joint
End Connections
Pack Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1 in x 1 in
Characteristics & Features
Fitting Type
Reducing, Wye, Branch
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes