This product requires certification to purchase.

1-1/4 in. Curb Stop Flared Copper Ball Valve

Ford Meter Box

1-1/4 in. Curb Stop Flared Copper Ball Valve

  • Fast #
  • Part #FB22555MNL
  • Item #4516262
  • Manufacturer Part #B22-555M-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/4 in. Curb Stop Flared Copper Ball Valve

  • Fast #
  • Part #FB22555MNL
  • Item #4516262
  • Manufacturer Part #B22-555M-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Solid one piece tee-head and stem
  • Sturdy stops allow 90 degree motion and are enclosed and protected
  • Dual EPDM O-rings in the stem
  • A snap ring locks the stem into the body of the valve
  • Molded EPDM rubber seat with reinforcing ring support the ball
  • Threaded body for Minneapolis style curb box
  • Valve is non-directional and is watertight with flow in either directions
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Hole for attaching curb box rod is provided in tee-head
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Inlet Service Size
1-1/4 in
Length
7-3/32 in
Pressure - Maximum
300 psi
Valve Size
1-1/4 in
Weight
6.9 lb
Characteristics & Features
Material
Brass
OutletMeter Size
1-1/4 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material
EPDM
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B584, ASTM B62
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
FB22555MNL