This product requires certification to purchase.

1-1/4 in. Grip Joint x Meter Yoke Angle Valve

Ford Meter Box

1-1/4 in. Grip Joint x Meter Yoke Angle Valve

  • Fast #
  • Part #FGA94445AWTGNL
  • Item #4811155
  • Manufacturer Part #GA94-445-AWT-G-NL
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/4 in. Grip Joint x Meter Yoke Angle Valve

  • Fast #
  • Part #FGA94445AWTGNL
  • Item #4811155
  • Manufacturer Part #GA94-445-AWT-G-NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grip Joint
End Connection 2
Meter Yoke
End Connections
Grip Joint x Meter Yoke
Inlet Service Size
1-1/4 in
Pressure - Maximum
150 psi
Valve Size
1 in
Weight
3.3919 lb
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov