This product requires certification to purchase.

1-1/4 in. Solid Copper Disc

Ford Meter Box

1-1/4 in. Solid Copper Disc

  • Fast #
  • Part #FDISC5
  • Item #2417998
  • Manufacturer Part #DISC-5
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/4 in. Solid Copper Disc

  • Fast #
  • Part #FDISC5
  • Item #2417998
  • Manufacturer Part #DISC-5
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
Diameter - Inside 1
1-1/4 in
Characteristics & Features
Fitting Type
Straight
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Product Type
Disc