This product requires certification to purchase.

1-1/4 x 2 in. FIPS x MIPT Brass Reducing Bushing

Ford Meter Box

1-1/4 x 2 in. FIPS x MIPT Brass Reducing Bushing

  • Fast #
  • Part #FC1857NL
  • Item #4531303
  • Manufacturer Part #C18-57-NL
4.6 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/4 x 2 in. FIPS x MIPT Brass Reducing Bushing

  • Fast #
  • Part #FC1857NL
  • Item #4531303
  • Manufacturer Part #C18-57-NL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
MIPT
End Connections
FIPS x MIPT
Fitting Size 1
1-1/4 in
Fitting Size 2
2 in
Fitting Sizes
1-1/4 in x 2 in
Characteristics & Features
Fitting Type
Reducing, Bushing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes