This product requires certification to purchase.

1-1/4 x 1 in. Flared Copper x MIP Brass Coupling

Ford Meter Box

1-1/4 x 1 in. Flared Copper x MIP Brass Coupling

  • Fast #
  • Part #FC2854NL
  • Item #4409105
  • Manufacturer Part #C28-54-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/4 x 1 in. Flared Copper x MIP Brass Coupling

  • Fast #
  • Part #FC2854NL
  • Item #4409105
  • Manufacturer Part #C28-54-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
MIPS
End Connections
Flare x MIPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Length
2-7/16 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM B-62, ASTM B-584
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UL Listed
Yes