This product requires certification to purchase.

1-1/2 in. FIPT x Grip Joint 90 Degree Bend

Ford Meter Box

1-1/2 in. FIPT x Grip Joint 90 Degree Bend

  • Fast #
  • Part #FL1466GNL
  • Item #4409560
  • Manufacturer Part #L14-66-G-NL
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. FIPT x Grip Joint 90 Degree Bend

  • Fast #
  • Part #FL1466GNL
  • Item #4409560
  • Manufacturer Part #L14-66-G-NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPT
End Connection 2
Grip Joint
End Connections
FIPT x Grip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes