This product requires certification to purchase.

1-1/2 in. XS Lead Compression x CTS Pack Joint Water Service Brass Coupling

Ford Meter Box

1-1/2 in. XS Lead Compression x CTS Pack Joint Water Service Brass Coupling

  • Fast #
  • Part #FQ2466C4666IDR7NL
  • Item #4567956
  • Manufacturer Part #Q24-66-C46-66-IDR7-NL
3.9 out of 5 Customer Rating
Brand image
Ford Meter Box

1-1/2 in. XS Lead Compression x CTS Pack Joint Water Service Brass Coupling

  • Fast #
  • Part #FQ2466C4666IDR7NL
  • Item #4567956
  • Manufacturer Part #Q24-66-C46-66-IDR7-NL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Lead Lock Compression
End Connection 2
Pack Joint
End Connections
Lead Lock Compression x Pack Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No