1-1/2 x 1 x 1 in. Grip Joint CTS Brass Wye Branch

Part #FY44264GNL  |  Item #4409090  |  Manufacturer Part #Y44-264-G-NL

$180.80 EACH
(Pricing is for 1-1/2 in x 1 in x 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 3/4 in x 3/4 in

    Part #FY44243GNL | Item #4408898 | Mfr. Part #Y44-243-G-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $74.74 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 3/4 in

    Part #FY44263GNL | Item #4513311 | Mfr. Part #Y44-263-G-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $175.55 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1 in

    Part #FY44264GNL | Item #4409090 | Mfr. Part #Y44-264-G-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $180.80 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in x 1 in

    Part #FY44274GNL | Item #4460168 | Mfr. Part #Y44-274-G-NL

    Call for Pricing
    Call for Pricing
    Call us for price
    $208.98 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Grip Joint

End Connection 2: Grip Joint

End Connection 3: Grip Joint

End Connections: Grip Joint

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/2 in x 1 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61