1-1/2 x 5 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling
1-1/2 x 5 in. Bolt Fusion Bonded Epoxy Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-1011, ASTM A-242, ASTM A-536 Grade 65-45-12, ASTM D-2000
- Clean Bagged:
- No
- Coating:
- Black Armorguard E-Coat, Fusion Bonded Epoxy
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Bolt
- End Connection 2:
- Bolt
- End Connections:
- Bolt
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Carbon Steel, Ductile Iron, Rubber, Steel
- Material Type:
- Buna-N, NBR
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Weight:
- 4 lb