1-1/4 in. Pack Joint x CTS Compression 90 Degree Elbow Bend

You last purchased this on
 
Ford Meter Box

1-1/4 in. Pack Joint x CTS Compression 90 Degree Elbow Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

1-1/4 in. Pack Joint x CTS Compression 90 Degree Elbow Bend

  • Fast #
  • Part #FL4455NL
  • Item #3652614
  • Manufacturer Part #L44-55-NL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, 90°
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Waterworks Application:
Water