This product requires certification to purchase.

1/2 x 3/4 in. Meter x Pack Joint Brass Single Angle Check Valve

Ford Meter Box

1/2 x 3/4 in. Meter x Pack Joint Brass Single Angle Check Valve

  • Fast #
  • Part #FHA94313NL
  • Item #4567467
  • Manufacturer Part #HA94-313-NL
3.6 out of 5 Customer Rating
Brand image
Ford Meter Box

1/2 x 3/4 in. Meter x Pack Joint Brass Single Angle Check Valve

  • Fast #
  • Part #FHA94313NL
  • Item #4567467
  • Manufacturer Part #HA94-313-NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Pack Joint
End Connections
Meter x Pack Joint
Pressure - Maximum
175 psi
Valve Size
1/2 in, 3/4 in
Weight
1.5249 lb
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Warranty & Product Information
ANSI
ANSI 372
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
UL Listed
Yes