1 in. 300 psi Pack Joint x Meter Swivel Ball Valve
1 in. 300 psi Pack Joint x Meter Swivel Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 1 in