This product requires certification to purchase.

1 in. CC x Flared Brass Corporation Stop

Ford Meter Box

1 in. CC x Flared Brass Corporation Stop

  • Fast #
  • Part #FF10014U2ANWTNL
  • Item #4643334
  • Manufacturer Part #F1001-4-U2-ANWT-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. CC x Flared Brass Corporation Stop

  • Fast #
  • Part #FF10014U2ANWTNL
  • Item #4643334
  • Manufacturer Part #F1001-4-U2-ANWT-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Push
End Connections
CC x Push
Inlet Service Size
1 in
Length
6-51/64 in
Pressure - Maximum
100 psi
Valve Size
1 in
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No