This product requires certification to purchase.

1 in. CC x Flared Brass Corporation Stop

Ford Meter Box

1 in. CC x Flared Brass Corporation Stop

  • Fast #
  • Part #FFB6004LNNL
  • Item #4623684
  • Manufacturer Part #FB600-4-LN-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. CC x Flared Brass Corporation Stop

  • Fast #
  • Part #FFB6004LNNL
  • Item #4623684
  • Manufacturer Part #FB600-4-LN-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Flare
End Connections
CC x Flare
Inlet Service Size
1 in
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No