This product requires certification to purchase.

1 in. CC x Pack Joint Brass Corporation Valve

Ford Meter Box

1 in. CC x Pack Joint Brass Corporation Valve

  • Fast #
  • Part #FF10014NL
  • Item #4221257
  • Manufacturer Part #F1001-4-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. CC x Pack Joint Brass Corporation Valve

  • Fast #
  • Part #FF10014NL
  • Item #4221257
  • Manufacturer Part #F1001-4-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Solid one piece tee-head and key
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Body design provides larger, more rugged wrench flats for proper installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Pack Joint
End Connections
CC x Pack Joint
Inlet Service Size
1 in
Length
4-5/8 in
Pressure Class
100#
Pressure - Maximum
100 psi
Valve Size
1 in
Weight
3.2 lb
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes