This product requires certification to purchase.

1 in. CC x PE Ultratite Ball Corporation Stop

Ford Meter Box

1 in. CC x PE Ultratite Ball Corporation Stop

  • Fast #
  • Part #FFB10014U2ANWTNL
  • Item #4599890
  • Manufacturer Part #FB1001-4-U2-ANWT-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. CC x PE Ultratite Ball Corporation Stop

  • Fast #
  • Part #FFB10014U2ANWTNL
  • Item #4599890
  • Manufacturer Part #FB1001-4-U2-ANWT-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
Push
End Connections
CC x Push
Inlet Service Size
1 in
Valve Size
1 in
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes