1 in. FIP x Quick Joint Curb Stop
1 in. FIP x Quick Joint Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass that comes in contact with potable water conforms to AWWA Standard C800
- The product has the letters "NL" cast into the main body for lead-free identification
- Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
- Brass components that do not come in contact with potable water conform to AWWA Standard C800
- Hole for attaching curb box rod or handle is provided in tee-head
- Meets 100 psi pressure requirement of AWWA standard C800
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Quick Joint
- End Connection 2:
- FPT
- End Connections:
- Quick Joint x FPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- OutletMeter Size:
- 1 in
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Valve Size:
- 1 in
- Weight:
- 4 lb