This product requires certification to purchase.

1 in. Flare x MIPS Brass Coupling

Ford Meter Box

1 in. Flare x MIPS Brass Coupling

  • Fast #
  • Part #FC2844NL
  • Item #3282801
  • Manufacturer Part #C28-44-NL
3.1 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Flare x MIPS Brass Coupling

  • Fast #
  • Part #FC2844NL
  • Item #3282801
  • Manufacturer Part #C28-44-NL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Body design provides hexagonal wrench flats for proper installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
MPT
End Connections
Flare x MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-5/8 in
Characteristics & Features
Fitting Type
Straight, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes