This product requires certification to purchase.

1 in. Flared Inverted Key Curb Stop Minneapolis Pattern

Ford Meter Box

1 in. Flared Inverted Key Curb Stop Minneapolis Pattern

  • Fast #
  • Part #FZ22444MNL
  • Item #4409839
  • Manufacturer Part #Z22-444M-NL
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Flared Inverted Key Curb Stop Minneapolis Pattern

  • Fast #
  • Part #FZ22444MNL
  • Item #4409839
  • Manufacturer Part #Z22-444M-NL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Inlet Service Size
1 in
Pressure - Maximum
100 psi
Weight
4.6337 lb
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes