This product requires certification to purchase.

1 in. MIPT x PEP Brass Corporation Stop

Ford Meter Box

1 in. MIPT x PEP Brass Corporation Stop

  • Fast #
  • Part #FF11014QNL
  • Item #4409062
  • Manufacturer Part #F1101-4-Q-NL
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. MIPT x PEP Brass Corporation Stop

  • Fast #
  • Part #FF11014QNL
  • Item #4409062
  • Manufacturer Part #F1101-4-Q-NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Quick Joint
End Connections
MPT x Quick Joint
Inlet Service Size
1 in
Length
4-5/8 in
Pressure - Maximum
100 psi
Valve Size
1 in
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes