This product requires certification to purchase.

1 in. MIPT x PVC Pack Joint Brass Corporation Stop

Ford Meter Box

1 in. MIPT x PVC Pack Joint Brass Corporation Stop

  • Fast #
  • Part #FF11024NL
  • Item #3930197
  • Manufacturer Part #F1102-4-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. MIPT x PVC Pack Joint Brass Corporation Stop

  • Fast #
  • Part #FF11024NL
  • Item #3930197
  • Manufacturer Part #F1102-4-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Body design provides larger, more rugged wrench flats for proper installation
  • Recommended for S40 and S80 pipe
  • Products sold in select areas only. Please contact your local branch for availability in your area
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Pack Joint
End Connections
MPT x Pack Joint
Inlet Service Size
1 in
Length
4-5/8 in
Pressure - Maximum
100 psi
Valve Size
1 in
Characteristics & Features
Material
Brass
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B62, ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes