Ford Meter Box
1 in. Pack Joint x MIP Brass Straight Coupling
Part #FQ3844NL | Item #4409353 | Manufacturer Part #Q38-44-NL
End Connections:
How to get it:
Product Details
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASTM Specifications: ASTM B-584, ASTM B-62
AWWA Specifications: AWWA C-800
End Connection 1: Meter Swivel Nut
End Connection 2: MIPS
End Connections: Meter Swivel Nut x MIPS
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Fitting Type: Straight
Lead Law Compliant: Yes
Length: 2-5/8 in
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61