This product requires certification to purchase.

1 in. CTS Plastic Anti-Friction Ring

Ford Meter Box

1 in. CTS Plastic Anti-Friction Ring

  • Fast #
  • Part #FFRD
  • Item #800455
  • Manufacturer Part #FR-D
4.1 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. CTS Plastic Anti-Friction Ring

  • Fast #
  • Part #FFRD
  • Item #800455
  • Manufacturer Part #FR-D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • For 1/2 in - 2-1/2 in pack joint nut
  • Protects gasket of pack joint nut
  • Requires Certification
Dimensions & Measurements
Diameter
1-5/8 in
Diameter - Inside 1
1-5/32 in
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Thickness
1/32 in
Characteristics & Features
Fitting Type
Straight
Material
Styrene
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Product Type
Ring