This product requires certification to purchase.

1 in. FIP x IPS Pack Joint Coupling

Ford Meter Box

1 in. FIP x IPS Pack Joint Coupling

  • Fast #
  • Part #FC1544NL
  • Item #4056134
  • Manufacturer Part #C15-44-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. FIP x IPS Pack Joint Coupling

  • Fast #
  • Part #FC1544NL
  • Item #4056134
  • Manufacturer Part #C15-44-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Sleeve design provides octagonal wrench flats for proper installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Pack Joint
End Connections
FPT x Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
1-13/16 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes