This product requires certification to purchase.

1 in. Flare Copper Tube Nut

Ford Meter Box

1 in. Flare Copper Tube Nut

  • Fast #
  • Part #FCTN4THW
  • Item #3652957
  • Manufacturer Part #CTN-4-THW
4.4 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Flare Copper Tube Nut

  • Fast #
  • Part #FCTN4THW
  • Item #3652957
  • Manufacturer Part #CTN-4-THW
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
Flare
End Connections
Flare
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-1/8 in
Characteristics & Features
Fitting Type
Straight
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Product Type
Tube Nut