This product requires certification to purchase.

1 in. Flared x Tube Brass Straight Coupling

Ford Meter Box

1 in. Flared x Tube Brass Straight Coupling

  • Fast #
  • Part #FCTN4
  • Item #506574
  • Manufacturer Part #CTN-4
3.6 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Flared x Tube Brass Straight Coupling

  • Fast #
  • Part #FCTN4
  • Item #506574
  • Manufacturer Part #CTN-4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flare
End Connection 2
OD Tube
End Connections
Flare x OD Tube
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
No