This product requires certification to purchase.

1 in. Meter Water Service Yoke

Ford Meter Box

1 in. Meter Water Service Yoke

  • Fast #
  • Part #FY504P
  • Item #882896
  • Manufacturer Part #Y504P
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Meter Water Service Yoke

  • Fast #
  • Part #FY504P
  • Item #882896
  • Manufacturer Part #Y504P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov