This product requires certification to purchase.

1 in. MIP x FIP Brass Straight Dual Cartridge Check Valve

Ford Meter Box

1 in. MIP x FIP Brass Straight Dual Cartridge Check Valve

  • Fast #
  • Part #FHHC81444NL
  • Item #4408922
  • Manufacturer Part #HHC81-444-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. MIP x FIP Brass Straight Dual Cartridge Check Valve

  • Fast #
  • Part #FHHC81444NL
  • Item #4408922
  • Manufacturer Part #HHC81-444-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
FIPS
End Connections
MIPS x FIPS
Pressure - Maximum
175 psi
Valve Size
1 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Body Material
Brass
Valve Type
Cartridge Dual Check Valve
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes