This product requires certification to purchase.

1 in. Plain End x PE Joint Ball Valve Curb Stop

Ford Meter Box

1 in. Plain End x PE Joint Ball Valve Curb Stop

  • Fast #
  • Part #FB66444MNL
  • Item #4409362
  • Manufacturer Part #B66-444M-NL
4.5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 in. Plain End x PE Joint Ball Valve Curb Stop

  • Fast #
  • Part #FB66444MNL
  • Item #4409362
  • Manufacturer Part #B66-444M-NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
  • Valve is non-directional and is watertight with flow in either direction
  • Ends are integral or secured with adhesive to prevent unintentional disassembly
  • Hole for attaching handle is provided in the tee-head
  • 300 psi working pressure
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connections
Pack Joint
Inlet Service Size
1 in
Pressure - Maximum
300 psi
Valve Size
1 in
Weight
4.3 lb
Characteristics & Features
Fitting Type
Stop
Material
Brass, Rubber
Material Type
EPDM
OutletMeter Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Valve Seat Material
EPDM
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-584, ASTM B-62
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes