1 x 1-1/2 in. Swivel Nut x Meter Flanged Adapter
1 x 1-1/2 in. Swivel Nut x Meter Flanged Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
- All brass that comes in contact with potable water conforms to AWWA standard C800 (ASTM B584, UNS C89833)
- The product has the letters "NL" cast into the main body for lead-free identification
- Certified to NSF/ANSI standard 61 and NSF/ANSI standard 372 where applicable
- Brass components that do not come in contact with potable water conform to AWWA standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
- Flange meter adapters are furnished in pairs
- Conforms to AWWA C700 for meter threads
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-584 UNS C89833, ASTM B-62
- AWWA:
- AWWA C-700, AWWA C-800
- Application:
- Potable Water
- End Connection 1:
- Swivel Nut
- End Connection 2:
- Meter Flanged
- End Connections:
- Swivel Nut x Meter Flanged
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Fitting Type:
- Increasing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Meter Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Waterworks Application:
- Potable Water
- Weight:
- 6.9 lb