This product requires certification to purchase.

1 x 1-1/2 in. Swivel Nut x MIPS Meter Brass Coupling

Ford Meter Box

1 x 1-1/2 in. Swivel Nut x MIPS Meter Brass Coupling

  • Fast #
  • Part #FC384415NL
  • Item #3758789
  • Manufacturer Part #C38-44-1-5-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 1-1/2 in. Swivel Nut x MIPS Meter Brass Coupling

  • Fast #
  • Part #FC384415NL
  • Item #3758789
  • Manufacturer Part #C38-44-1-5-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Style C coupling is short body style with inside wrench hex
  • Slip-on meter swivel nut
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C700, AWWA C800
End Connection 1:
Meter Swivel Nut
End Connection 2:
MPT
End Connections:
Meter Swivel Nut x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-1/2 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes