This product requires certification to purchase.

1 x 1 x 1 x 1-1/2 in. Flared x MIPT Flared Brass Wye Branch

Ford Meter Box

1 x 1 x 1 x 1-1/2 in. Flared x MIPT Flared Brass Wye Branch

  • Fast #
  • Part #FY28346NL
  • Item #4409055
  • Manufacturer Part #Y28-346-NL
3.4 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 1 x 1 x 1-1/2 in. Flared x MIPT Flared Brass Wye Branch

  • Fast #
  • Part #FY28346NL
  • Item #4409055
  • Manufacturer Part #Y28-346-NL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
MIPS
End Connections:
Flare x Flare x MIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in x 1 in x 1 in x 1-1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov