This product requires certification to purchase.

1 x 1 x 3/4 in. Pack Joint Brass Reducing Tee

Ford Meter Box

1 x 1 x 3/4 in. Pack Joint Brass Reducing Tee

  • Fast #
  • Part #FT444443NL
  • Item #3884805
  • Manufacturer Part #T444-443-NL
3.3 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 1 x 3/4 in. Pack Joint Brass Reducing Tee

  • Fast #
  • Part #FT444443NL
  • Item #3884805
  • Manufacturer Part #T444-443-NL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connection 3
Pack Joint
End Connections
Pack Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing, Tee
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes