This product requires certification to purchase.

1 x 3/4 in. CC Brass Reducing Bushing

Ford Meter Box

1 x 3/4 in. CC Brass Reducing Bushing

  • Fast #
  • Part #FBBAA43NL
  • Item #4409134
  • Manufacturer Part #BBAA-43-NL
4.2 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 3/4 in. CC Brass Reducing Bushing

  • Fast #
  • Part #FBBAA43NL
  • Item #4409134
  • Manufacturer Part #BBAA-43-NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up  Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
  • This product is not available for purchase in this region
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
CC
End Connection 2
CC
End Connections
CC
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing, Bushing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes