This product requires certification to purchase.

1 x 3/4 in. Yokebox

Ford Meter Box

1 x 3/4 in. Yokebox

  • Fast #
  • Part #FYLHC141243RLNL
  • Item #4602423
  • Manufacturer Part #YLHC141-243-RL-NL
3.8 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 3/4 in. Yokebox

  • Fast #
  • Part #FYLHC141243RLNL
  • Item #4602423
  • Manufacturer Part #YLHC141-243-RL-NL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM A-48
AWWA:
AWWA C-800
End Connection 1:
Pack Joint
End Connection 2:
FIPS
End Connections:
Pack Joint x FIPS
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Yokebox
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Weight:
34.6198 lb