This product requires certification to purchase.

1 x 3/4 x 3/4 in. Ultra-Tite x MIP Water Service Brass U Branch

Ford Meter Box

1 x 3/4 x 3/4 in. Ultra-Tite x MIP Water Service Brass U Branch

  • Fast #
  • Part #FU484365UNL
  • Item #7505754
  • Manufacturer Part #U48-43-65-U-NL
4 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 3/4 x 3/4 in. Ultra-Tite x MIP Water Service Brass U Branch

  • Fast #
  • Part #FU484365UNL
  • Item #7505754
  • Manufacturer Part #U48-43-65-U-NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • All brass that comes in contact with potable water conforms to AWWA Standard C800 (ASTM B584, UNS C89833)
  • The product has the letters “NL” cast into the main body for lead-free identification
  • Certified to NSF/ANSI Standard 61 and NSF/ANSI Standard 372 where applicable
  • Brass components that do not come in contact with potable water conform to AWWA Standard C800 (ASTM B62 and ASTM B584, UNS C83600, 85-5-5-5)
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Grip Joint
End Connection 2
MIPT
End Connection 3
MIPT
End Connections
Grip Joint x MIPT x MIPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in x 3/4 in
Length
4-1/8 in
Characteristics & Features
Fitting Type
Reducing, U Branch
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes