This product requires certification to purchase.

1 x 3/4 x 3/4 in. CTS Pack Joint Wye Branch

Ford Meter Box

1 x 3/4 x 3/4 in. CTS Pack Joint Wye Branch

  • Fast #
  • Part #FY44243
  • Item #62821
  • Manufacturer Part #Y44-243
5 out of 5 Customer Rating
Brand image
Ford Meter Box

1 x 3/4 x 3/4 in. CTS Pack Joint Wye Branch

  • Fast #
  • Part #FY44243
  • Item #62821
  • Manufacturer Part #Y44-243
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Beveled EPDM rubber gasket provides hydraulic seal
  • Integral clamp contains machined grooves for axial restraint
  • Stainless steel screw activates clamp
  • Anti-fraction washer
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Pack Joint
End Connection 2
Pack Joint
End Connection 3
Pack Joint
End Connections
Pack Joint
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Fitting Type
Reducing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-800
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 61, NSF 372
NSF Certified
Yes