This product requires certification to purchase.

10 in. Brass Meter Resetter with Full Port Angle Ball Valve and Meter Nut

Ford Meter Box

10 in. Brass Meter Resetter with Full Port Angle Ball Valve and Meter Nut

  • Fast #
  • Part #FVB4410WRNL
  • Item #4567631
  • Manufacturer Part #VB44-10WR-NL
5 out of 5 Customer Rating
Brand image
Ford Meter Box

10 in. Brass Meter Resetter with Full Port Angle Ball Valve and Meter Nut

  • Fast #
  • Part #FVB4410WRNL
  • Item #4567631
  • Manufacturer Part #VB44-10WR-NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
10 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
AWWA
AWWA C-700, AWWA C-800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No