This product requires certification to purchase.

10 in. CC 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

Ford Meter Box

10 in. CC 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

  • Fast #
  • Part #FFS3131110CC7
  • Item #4526104
  • Manufacturer Part #FS313-1110-CC7
4.9 out of 5 Customer Rating
Brand image
Ford Meter Box

10 in. CC 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

  • Fast #
  • Part #FFS3131110CC7
  • Item #4526104
  • Manufacturer Part #FS313-1110-CC7
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
10 in
Pressure - Maximum
250 psi
Range (in)
10.75 in - 11.10 in
Tap Size
2 in
Width
7-1/2 in
Characteristics & Features
Material
Rubber, Stainless Steel
Material Type
304, Buna-N
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
NSF Certified
Yes