This product requires certification to purchase.

10 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

Ford Meter Box

10 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

  • Fast #
  • Part #FFS3131110IP6
  • Item #7857355
  • Manufacturer Part #FS313-1110-IP6
4.7 out of 5 Customer Rating
Brand image
Ford Meter Box

10 in. IP 304 Stainless Steel Single Strap Saddle with Buna-N Gasket for C900 PVC Pipe

  • Fast #
  • Part #FFS3131110IP6
  • Item #7857355
  • Manufacturer Part #FS313-1110-IP6
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
10 in
Material:
Rubber, Stainless Steel
Material Type:
304, Buna-N
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Range (in):
10.75 in - 11.10 in
Tap Size:
1-1/2 in
Width:
7-1/2 in